Levoir™ Single Handle Monoblock Bathroom Sink Faucet in Luxe Nickel

Part #D65098LFNKECO  |  Item #7665017  |  Manufacturer Part #65098LF-NK-ECO

$663.12 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 72
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Accommodates up to 3-3/4 in deck thickness
  • Ceramic cartridge
  • Metal pop-up drain included

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 8 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 5-1/4 in

Spout Reach: 5-1/2 in

Spout Type: Fixed

Spray Type: Laminar Flow Aerator

Style: Transitional

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 5.5