Levoir™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Part #DT65798LFPN  |  Item #7665038  |  Manufacturer Part #T65798LF-PN

$510.48 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates from cold to hot temperature
  • Trim only; must order rough (R65700) separately
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • 1.2gpmmodels available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Collection: Levoir™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Cross

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Height: 3-47/50 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Smart Home Enabled: No

Spout Reach: 9-1/8 in

Spout Type: Standard

Stream Type: Laminar Stream

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes