This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Luxe Gold

Brizo

Levoir® Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66698GL
  • Item #7665077
  • Manufacturer Part #T66698-GL
5 out of 5 Customer Rating
Brand image
Brizo

Levoir® Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66698GL
  • Item #7665077
  • Manufacturer Part #T66698-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 672
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • Must order rough separately
  • Extension kit not available or needed. Rough accommodates up to 3 1/4" wall thickness.
  • RP72604 extension kit extends rough installation up to 1 3/4"
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Trim only, must order rough R62707 separately
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Levoir®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Escutcheon Height:
2-1/8 in
Escutcheon Width:
2-1/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Height:
2-7/16 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
034449872799
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-3/8 in