Levoir® Single Handle Wall Mount Bathroom Sink Faucet in Chrome

Part #DT65798LFPC  |  Item #7665047  |  Manufacturer Part #T65798LF-PC

$488.16 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 252

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates from cold to hot temperature
  • Trim only; must order rough (R65700) separately
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • 1.2gpmmodels available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Levoir®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 9-39/50 in

Drain Included: No

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 3-47/50 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Reach: 9-13/100 in

Stream Type: Aerated

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3.652

Width: 2-7/16 in