Brizo
Levoir® Single Lever Handle Bathroom Sink Faucet in Luxe Nickel
Part #DT65798LFNK | Item #7665065 | Manufacturer Part #T65798LF-NK
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 252
How to get it:
Product Details
- Hidden water-efficient, laminar flow stream straightener
- 1-hole installation
- Ceramic cartridge
- Integrated rotary valve rotates from cold to hot temperature
- Trim only; must order rough (R65700) separately
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- 1.2gpmmodels available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1, ASME A112.18.2
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Wall Mount
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: Yes
Collection: Levoir®
Color Finish: Luxe Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 9-39/50 in
Drain Included: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 3-11/25 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Ceramic Mixing
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.5 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Lever
Height: 3-47/50 in
IAPMO Listed: No
Lead Law Compliant: Yes
Maximum Deck Thickness: 3-3/4 in
Maximum Height: 3-47/50 in
Maximum Pressure: 60 psi
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Spout Reach: 9-13/100 in
Spout Type: Standard
Supply Lines Included: No
Trim Only: No
UL Listed: No
Vandal Resistant: No
WaterSense Labeled: Yes
Weight: 3.634
Width: 2-7/16 in