This product requires certification to purchase.

Thermostatic Valve Trim in Luxe Steel (Handle Sold Separately)

Brizo

Levoir™ Thermostatic Valve Trim in Luxe Steel (Handle Sold Separately)

  • Fast #
  • Part #DT66T098SLLHP
  • Item #7665029
  • Manufacturer Part #T66T098-SLLHP
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Thermostatic Valve Trim in Luxe Steel (Handle Sold Separately)

  • Fast #
  • Part #DT66T098SLLHP
  • Item #7665029
  • Manufacturer Part #T66T098-SLLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120?F
  • MUST ORDER ROUGH SEPARATELY
  • RP72604 extension kit extends rough installation up to 1 3/4"
  • MUST ORDER HANDLE SEPARATELY
  • 60 to 82 in stretchable, finished metal hose
  • Trim only, must order rough R64707 separately
  • Must order handles separately
  • Thermostatic wax element maintains the outlet temp to +/-3.6 Deg F
  • Handle controls temperature only, must be used with one or more Sensori® volume controls
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Levoir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
3-22/25 in
Diameter:
7 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Height:
7 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
034449872881
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No