This product requires certification to purchase.

Three Handle Thermostatic Valve Trim in Polished Nickel

Brizo

Levoir® Three Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT75598PN
  • Item #7660839
  • Manufacturer Part #T75598-PN
3.6 out of 5 Customer Rating
Brand image
Brizo

Levoir® Three Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT75598PN
  • Item #7660839
  • Manufacturer Part #T75598-PN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Faucet Connection Size
1/2 in
Height
6-5/8 in
Width
6-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Levoir®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
IPS
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Three Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449872928