Brizo
Levoir® Two Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)
Part #DT75P598GLLHP | Item #7664972 | Manufacturer Part #T75P598-GLLHP
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 162
How to get it:
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Valve handle adjusts temperature
- Red/Blue temperature markings
- Diverter has 2 individual positions and 1 shared position
- For 2 individual positions, no shared positions, order RP72123
- 1/2" universal inlets/outlets
- Cartridges ship with trim
- RP100160 extension kit extends rough installation up to 1"
- MUST ORDER HANDLES SEPARATELY
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Levoir®
Color Finish: Luxe Gold
Color Finish Category: Gold Tones
Deck Plate Included: No
Depth: 4-14/25 in
Escutcheon Height: 6-5/8 in
Escutcheon Width: 6-5/8 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Type: Tub & Shower Faucet
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Handle Material: Brass
Height: 6-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Brass
Maximum Height: 6-3/4 in
NSF Certified: No
Number of Handles: Two Handle
Product Type: Faucet
Scald Guard: Yes
Side Spray: No
Smart Home Enabled: No
Style: Modern
Supply Lines Included: No
Trim Only: Yes
Type: Faucet
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No
Weight: 2.14