This product requires certification to purchase.

Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)

Brizo

Levoir™ Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT75P598SLLHP
  • Item #7665054
  • Manufacturer Part #T75P598-SLLHP
4 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT75P598SLLHP
  • Item #7665054
  • Manufacturer Part #T75P598-SLLHP
4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1"
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Levoir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
4-14/25 in
Diameter:
6-5/8 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection:
Universal
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Height:
6-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
034449873031
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-5/8 in