This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Nickel

Brizo

Levoir® Two Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT60098PN
  • Item #7660859
  • Manufacturer Part #T60098-PN
5 out of 5 Customer Rating
Brand image
Brizo

Levoir® Two Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT60098PN
  • Item #7660859
  • Manufacturer Part #T60098-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Antonio, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • 6 7/8 in H2Okinetic® multi-function showerhead; 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • 7-1/2 in decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1-3/4 in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Levoir®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
7 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UL Listed:
No
UPC:
034449872621
Valve Trim Type:
Thermostatic
Width:
6-1/2 in