Two Handle Multi Function Shower Faucet in Brilliance® Black Onyx (Trim Only)
Levoir™ Two Handle Multi Function Shower Faucet in Brilliance® Black Onyx (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® universal rough
- Independent temperature and volume control
- 6-7/8 in H2Okinetic® multi-function showerhead
- 7-1/2 in decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1-3/4 in
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 5-47/100 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 6-39/50 in
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 7-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 195205056805
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes