This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Polished Nickel (Trim Only)

Brizo

Levoir® Two Handle Multi Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60298PN
  • Item #7660876
  • Manufacturer Part #T60298-PN
4.7 out of 5 Customer Rating
Brand image
Brizo

Levoir® Two Handle Multi Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60298PN
  • Item #7660876
  • Manufacturer Part #T60298-PN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® universal rough
  • Independent temperature and volume control
  • 6-7/8 in. H2Okinetic® multi-function showerhead
  • 7-1/2 in. decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1-3/4 in.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-47/100 in
Diameter:
7 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Lever
Height:
6-39/50 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
UPC:
034449872676
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes