Two Handle Thermostatic Valve Trim in Luxe Gold
Levoir® Two Handle Thermostatic Valve Trim in Luxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- TempAssure® Thermostatic medium flow valving
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
- 6 7/8" H2Okinetic® multi-function showerhead; 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- 7 1/2" decorative, solid brass shower arm
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Levoir®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Diameter:
- 7 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 034449872591
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/2 in