Two Handle Thermostatic Valve Trim in Luxe Steel
Levoir® Two Handle Thermostatic Valve Trim in Luxe Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® universal rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1-3/4 in
- Multi-function showerhead featuring H2Okinetic® technology, 1.75 gpm at 80 psi, 6.6 Lpm at 550 kPa
- Thermostatic wax element maintains the outlet temperature to +/-3.6 Deg F
- Must also order MultiChoice® universal rough valve body (R60000 Series)
- Back-to-back installation capability
- Bottom two handles control on/off and temperature
- Graphics indicate hot/cold temperature adjustment
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 4-3/8 in
- Diameter:
- 6-1/2 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449872638
- Valve Trim Type:
- Thermostatic