Two Handle Wall Mount Filler in Brilliance Black Onyx (Trim Only)
Levoir™ Two Handle Wall Mount Filler in Brilliance Black Onyx (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-hole wall mount installation
- Solid brass construction
- High flow ceramic control valves
- Tub drain not included
- MUST ORDER HANDLES SEPARATELY
- MUST ORDER ROUGH SEPARATELY
- RP92777 extension kit extends rough up to 1 3/4"
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CSA Certified:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 12-63/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 9.3 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 3-19/50
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Standard Spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-5/8
- UPC:
- 195205056201