Two Handle Wall Mount Tub Filler in Chrome
Levoir™ Two Handle Wall Mount Tub Filler in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-hole wall mount installation
- Solid brass construction
- High flow ceramic control valves
- Tub drain not included
- MUST ORDER HANDLES SEPARATELY
- MUST ORDER ROUGH SEPARATELY
- RP92777 extension kit extends rough up to 1 3/4"
- RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12-63/100 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 11.0 gpm
- Handle Material:
- Brass
- Height:
- 3-19/50 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Standard Spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-63/100 in
- UPC:
- 034449876452
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in