This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Luxe Nickel

Brizo

Levoir™ Two Handle Wall Mount Tub Filler in Luxe Nickel

  • Fast #
  • Part #DT70498NKLHP
  • Item #7664939
  • Manufacturer Part #T70498-NKLHP
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Two Handle Wall Mount Tub Filler in Luxe Nickel

  • Fast #
  • Part #DT70498NKLHP
  • Item #7664939
  • Manufacturer Part #T70498-NKLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER HANDLES SEPARATELY
  • MUST ORDER ROUGH SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4"
  • RP90545 extension kit extends rough installation up to 1 in Must order appropriate finish to match trim
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
12-63/100 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
9.3 gpm
GSA Approved:
No
Handle Material:
Brass
Height:
3-19/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-5/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type:
Standard Spout
Trim Only:
Yes
Tub Spout Reach:
11-5/8 in
UPC:
034449876438
Valve Type:
Rough-In Valve
WaterSense Labeled:
No
Width:
6-3/4 in