Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)
Levoir® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hidden, water-efficient laminar flow stream straightener
- 3-hole installation
- Ceramic cartridge
- Trim only; must order rough (R65800) separately
- MUST ORDER HANDLES SEPARATELY
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Levoir®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 9-11/25
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449868556
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10-1/8