Two Handle Widespread Bathroom Sink Faucet in Brilliance® Black Onyx (Handles Sold Separately)
Levoir® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Black Onyx (Handles Sold Separately)
Product Details
Product Details
- Hidden water-efficient, laminar flow stream straightener
- 3-hole installation
- Ceramic cartridge
- Metal pop-up drain included
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Must order handles separately
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Levoir®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Deck Plate Included:
- No
- Depth:
- 10-1/2
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 3
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-15/16
- Spout Reach:
- 5-9/16
- Spout Type:
- Standard Spout
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 195205056423
- WaterSense Labeled:
- Yes