This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

Brizo

Levoir® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

  • Fast #
  • Part #D65397LFGLLHP
  • Item #7660782
  • Manufacturer Part #65397LF-GLLHP
3.3 out of 5 Customer Rating
Brand image
Brizo

Levoir® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handles Sold Separately)

  • Fast #
  • Part #D65397LFGLLHP
  • Item #7660782
  • Manufacturer Part #65397LF-GLLHP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 3-3/16 in. deck thickness
  • Ceramic cartridge
  • Metal pop-up drain included
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • 1.2 gpm models available using an ECO suffix
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
16 in
Faucet Connection Size:
1/2 in
Faucet Height:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3-1/8 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449870252
Vandal Resistant:
No
WaterSense Labeled:
Yes