Two Handle Widespread Bathroom Sink Faucet in Luxe Steel (Handles Sold Separately)

You last purchased this on
 
Brizo

Levoir® Two Handle Widespread Bathroom Sink Faucet in Luxe Steel (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir® Two Handle Widespread Bathroom Sink Faucet in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #D65398LFSLLHPECO
  • Item #7665069
  • Manufacturer Part #65398LF-SLLHP-ECO
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Deck Plate Included:
No
Depth:
10-1/2 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
3 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Spout Reach:
5-31/100 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
6.9 lb