This product requires certification to purchase.

Universal Flush Lever in Brilliance® Black Onyx

Brizo

Levoir™ Universal Flush Lever in Brilliance® Black Onyx

  • Fast #
  • Part #D696398BNX
  • Item #10110425
  • Manufacturer Part #696398-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Universal Flush Lever in Brilliance® Black Onyx

  • Fast #
  • Part #D696398BNX
  • Item #10110425
  • Manufacturer Part #696398-BNX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Levoir™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
1-7/25
Handle Material:
Metal
Length:
2-5/16
Material:
Metal
Type:
D696398BNX
UPC:
195205056355