This product requires certification to purchase.

Vertical Bidet Faucet in Polished Nickel

Brizo

Levoir® Vertical Bidet Faucet in Polished Nickel

  • Fast #
  • Part #D68498PNLHP
  • Item #7665028
  • Manufacturer Part #68498-PNLHP
4.1 out of 5 Customer Rating
Brand image
Brizo

Levoir® Vertical Bidet Faucet in Polished Nickel

  • Fast #
  • Part #D68498PNLHP
  • Item #7665028
  • Manufacturer Part #68498-PNLHP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Metal pop-up drain included
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI A112.18.2
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bidet Type:
Vertical
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
5 in - 8 in
Faucet Material:
Brass
Handle Type:
Less Handles
Number of Handles:
Two Handle
Number of Holes:
4 Hole
UPC:
034449876643