Wall Mount Lever Handle Kit for Brizo Levoir Bathroom Faucet in Brilliance Black Onyx
Levoir Wall Mount Lever Handle Kit for Brizo Levoir Bathroom Faucet in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 840-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Type:
- DHL5898BNX
- UPC:
- 195205030003
- Width:
- 3-3/4