Levoir® Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)

Part #DT65898LFGLLHPECO  |  Item #7665016  |  Manufacturer Part #T65898LF-GLLHP-ECO

$473.76 EACH

Color/Finish: Luxe Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 252
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Ceramic cartridge
  • Trim only; must order rough (R65800) separately
  • Must order handles separately
  • Must order drain separately; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount, Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 7-7/8 in

Collection: Levoir®

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 9-11/25 in

Drain Included: No

EPA Compliant: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 2-1/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Less Handles

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-1/2 in

NSF Certified: No

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/4 in

Spout Reach: 8-3/4 in

Spout Type: Fixed, Standard

Stream Type: Laminar Stream

Style: Transitional

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3.068

Width: 10-1/8 in