Levoir™ Widespread Bathroom Sink Faucet in Luxe Steel (Handles Sold Separately)

Part #D65397LFSLLHPECO  |  Item #7665061  |  Manufacturer Part #65397LF-SLLHP-ECO

$518.40 EACH
(Pricing is for Luxe Steel)

Color/Finish: Luxe Steel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 10-1/2 in

Drain Included: No

End Connection 1: IPS

End Connections: IPS

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Less Handles

Height: 3 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 3 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 4 in

Spout Reach: 5-1/2 in

Spout Type: Standard

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 6.6