Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel (Handles Sold Separately)

You last purchased this on
 
Brizo

Levoir® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT65898LFPNLHP
  • Item #7664864
  • Manufacturer Part #T65898LF-PNLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-hole installation
  • Ceramic cartridge
  • Hidden water-efficient, laminar flow stream straightener
  • Must order drain separately; push button or grid strainer drains available
  • Must order handles separately
  • Trim only; must order rough (R65800) separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
No
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
8-3/4 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Style:
Transitional
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
3.2 lb
Width:
10-1/8 in