1/2 x 3/8 in. Supply Kit in Brilliance® Luxe Gold®
Litze® 1/2 x 3/8 in. Supply Kit in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass Construction
- 1/4 turn stainless steel ball valve
- 3/8" OD compression outlet connection
- Includes wall escutcheon and 5" supply tube cover
- For installation with copper and or pex inlet connections
Specifications
- ASME:
- ASME B112.18.1
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Lever
- Length:
- 7-5/8 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Rigid:
- Yes
- UPC:
- 195205044253
- Valve Type:
- Straight Supply Stop Valve