This product requires certification to purchase.

1-1/2 in. Pull in Brilliance Luxe Nickel

Brizo

Litze® 1-1/2 in. Pull in Brilliance Luxe Nickel

  • Fast #
  • Part #D699135NK
  • Item #7211562
  • Manufacturer Part #699135-NK
3.1 out of 5 Customer Rating
Brand image
Brizo

Litze® 1-1/2 in. Pull in Brilliance Luxe Nickel

  • Fast #
  • Part #D699135NK
  • Item #7211562
  • Manufacturer Part #699135-NK
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 6240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
3/4 in
Diameter - Base:
3/4 in
Hardware Type:
Drawer Pull
Height:
1-1/2 in
Length:
1-3/4 in
Material:
Zinc
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Style:
Modern
UPC:
034449822404
Width:
1-3/4 in