1-5/8 in. Zinc Handle Kit in Matte Black with Luxe Gold
Litze 1-5/8 in. Zinc Handle Kit in Matte Black with Luxe Gold
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Luxe Gold
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-1/4
- Material:
- Zinc
- UPC:
- 034449850674
- Width:
- 8-5/8