1-81/100 in. Zinc Handle Kit in Polished Nickel

You last purchased this on
 
Brizo

Litze® 1-81/100 in. Zinc Handle Kit in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® 1-81/100 in. Zinc Handle Kit in Polished Nickel

  • Fast #
  • Part #DHL934PN
  • Item #7211599
  • Manufacturer Part #HL934-PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model number = one handle for LHP model
  • Handle is ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-3/4 in
Length:
1-81/100 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
WaterSense Labeled:
No
Width:
3-1/4 in