14/25 in. Brass Repair Kit in Luxe Nickel
Litze® 14/25 in. Brass Repair Kit in Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Repair Kit
- Height:
- 6-63/100
- Length:
- 14/25
- Material:
- Brass
- UPC:
- 034449917223
- Width:
- 6-63/100