Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)
Litze® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spout features hidden water-efficient, laminar flow aerator
- 3-hole installation
- Accommodates up to 2-1/2 in. deck thickness
- Ceramic cartridge
- Metal pop-up drain included
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Must order handles separately
- 1.2 gpm models available using an ECO suffix
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 8-31/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 4-31/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 3 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes