16 in. Shower Arm and Flange in Polished Nickel
Litze™ 16 in. Shower Arm and Flange in Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass shower arm with two locking hinges for positioning
- 1/2 in NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Litze™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount, Shower Arm Mount
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 16 in
- UL Listed:
- No
- UPC:
- 034449826310
- Width:
- 4-1/8 in