This product requires certification to purchase.

18 in. Towel Bar in Luxe Steel

Brizo

Litze® 18 in. Towel Bar in Luxe Steel

  • Fast #
  • Part #D691835SL
  • Item #8098388
  • Manufacturer Part #691835-SL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® 18 in. Towel Bar in Luxe Steel

  • Fast #
  • Part #D691835SL
  • Item #8098388
  • Manufacturer Part #691835-SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
3-11/25
Hardware Included:
Yes
Height:
3-47/50
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-7/16
UPC:
034449927314
Width:
18