This product requires certification to purchase.

2-1/4 in. Zinc Handle Kit in Chrome

Brizo

Litze® 2-1/4 in. Zinc Handle Kit in Chrome

  • Fast #
  • Part #DHL6634PC
  • Item #7211399
  • Manufacturer Part #HL6634-PC
5 out of 5 Customer Rating
Brand image
Brizo

Litze® 2-1/4 in. Zinc Handle Kit in Chrome

  • Fast #
  • Part #DHL6634PC
  • Item #7211399
  • Manufacturer Part #HL6634-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1566
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
T66T035-LHP
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Handle Type:
Lever
Height:
3 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
UPC:
034449824217
Width:
4-11/25 in