2-Hook Robe Hook in Chrome
Litze® 2-Hook Robe Hook in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2 in
- UPC:
- 034449822251
- Width:
- 1-3/4 in