2-Hook Robe Hook in Luxe Steel
Litze 2-Hook Robe Hook in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-3/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 2
- GSA Approved:
- No
- Height:
- 4-22/25
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- UPC:
- 034449927352
- Width:
- 1-3/4