2 in. Zinc Handle Kit in Luxe Gold
Litze® 2 in. Zinc Handle Kit in Luxe Gold
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Fits Model:
- Litze™ T75P535-LHP, T75P635-LHP
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 2-7/8 in