Brizo
Litze™ 24 in. Towel Bar in Luxe Nickel
Part #D692435NK | Item #7211671 | Manufacturer Part #692435-NK
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Application: Commercial, Residential
Base Plate Height: 2 in
Base Plate Width: 2 in
CARB OTC LEED Compliant: No
Collection: Litze™
Color Finish: Luxe Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 3-11/25 in
GSA Approved: No
Hardware Included: Yes
Height: 3-47/50 in
IAPMO Listed: No
Length: 24 in
Material: Brass
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Overall Width: 26 in
Projection: 3-7/16 in
Shape: Round
Side Spray: No
Smart Home Enabled: No
Towel Bar Included: Yes
Weight: 2.74
Width: 2 in