3-1/2 in. Handle Kit in Chrome
Litze 3-1/2 in. Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1800-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Litze™ T66T035
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Litze
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-15/16
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449824293
- WaterSense Labeled:
- No
- Width:
- 3-7/8