Roman Tub Handle Kit - Extended Lever in Brilliance® Polished Nickel®
Litze® Roman Tub Handle Kit - Extended Lever in Brilliance® Polished Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T67435-LHP, T67335-LHP
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449853187
- WaterSense Labeled:
- No
- Width:
- 3 in