3 And 6 Setting Diverter Trim Handle Kit - T-lever in Luxe Steel
Litze 3 And 6 Setting Diverter Trim Handle Kit - T-lever in Luxe Steel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1800-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
- Textural knurling detail
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Fits Brand:
- Brizo
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- DHL933SL
- UPC:
- 034449927284
- Width:
- 4-1/4