3 in. Zinc Handle Kit in Chrome
Litze 3 in. Zinc Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- T70435-LHP
- Collection:
- Litze
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449897709
- Width:
- 3-15/16