30 in. Towel Bar in Polished Chrome
Litze™ 30 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-11/25 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-47/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-7/16 in
- UPC:
- 034449822145
- Width:
- 30 in