This product requires certification to purchase.

30 in. Towel Bar in Luxe Steel

Brizo

Litze® 30 in. Towel Bar in Luxe Steel

  • Fast #
  • Part #D693035SL
  • Item #8098194
  • Manufacturer Part #693035-SL
3.6 out of 5 Customer Rating
Brand image
Brizo

Litze® 30 in. Towel Bar in Luxe Steel

  • Fast #
  • Part #D693035SL
  • Item #8098194
  • Manufacturer Part #693035-SL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting template included with product
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-11/25 in
Height
3-47/50 in
Length
30 in
Projection
3-7/16 in
Width
30 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Litze®
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034449927338