This product requires certification to purchase.

8 in. Towel Bar in Polished Chrome

Brizo

Litze 8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D694735PC
  • Item #7212200
  • Manufacturer Part #694735-PC
5 out of 5 Customer Rating
Brand image
Brizo

Litze 8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D694735PC
  • Item #7212200
  • Manufacturer Part #694735-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Litze
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-11/25 in
Hardware Included:
Yes
Height:
3-47/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-7/16 in
UPC:
034449822299
Width:
8 in