Aerator & Wrench
Litze Aerator & Wrench
Package Quantity Info:
Each: 1 Pallet: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of plastic
- Width: 3/4"
- Length: 3/4"
- Includes installation wrench
Specifications
- Collection:
- Litze
- Depth:
- 3/4
- Faucet Part Type:
- Aerator Kit
- Height:
- 63/100
- Material:
- Plastic
- UPC:
- 034449849593
- Width:
- 3/4