Litze® Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #DT75P535PCLHP  |  Item #7881332  |  Manufacturer Part #T75P535-PCLHP

$298.08 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 162
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1”. Must order appropriate finish to match trim.
  • MUST ORDER HANDLES SEPARATELY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: R75000 Series

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Litze®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 3-1/2 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Less Handles

Height: 6-63/100 in

High Pressure: 60

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Smart Home Enabled: No

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No