Litze® Tempassure® Thermostatic Trim Handle Kit - Industrial Lever in Chrome
Litze Litze® Tempassure® Thermostatic Trim Handle Kit - Industrial Lever in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1152-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Temp and vol debossed letters
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-11/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449824484
- WaterSense Labeled:
- No
- Width:
- 4-5/8 in